Shop All Oscillating Tool Accessories
Fein
OFF-SET SICKLE SAW BLADE
Mfr # 63903166016
Zoro # G4911146
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-3/16 in
- Number of Pieces 2
- Cut Style Straight Cut
- Blade Shape Rectangular
- Materials Cut Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63903166016
- Zoro # G4911146
- UPC # 094716678660
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 1-3/16 in |
Blade Length | 1 1/4 in |
Details
Item | Oscillating Tool Blade |
Number of Pieces | 2 |
Cut Style | Straight Cut |
Blade Shape | Rectangular |
Materials Cut | Glass |
Blade Type | Long Cut |
Cutting Edge Style | Toothed Edge |
Primary Material Application | Glass |
Maximum Oscillations per Minute | 19,500 |
Direct Fit For Tool Brand | Fein (non-Starlock) |
Connection Style | Universal Closed-Back |
Oscillating Tool Accessory Type | Cutting Blade |
Description
Oscillating Tool Blade, Blade Type Long Cut, Connection Style Universal Closed-Back, Blade Shape Rectangular, Blade Length 1 1/4 in, Maximum Oscillations per Minute 19,500, Primary Material Application Glass, Materials Cut Glass, Cut Style Straight Cut, Cutting Edge Style Toothed Edge, Direct Fit For Tool Brand Fein (non-Starlock), Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Drill Point Gauge (4843-1E)
- BUYERS PRODUCTS Mounting Bracket, 15 in. L, Steel, Black (1701000)
- PROTO 1/2 in Drive, 11/16" Triple Square SAE Socket, 12 Points (J5322)
- KIPP Wing grip, mini, M5 x 10 mm, SS. (K0274.0005X10)
- FEIN Plunge Saw Blades, 1-3/8 in. Size, PK3 (63502205270)
- FEIN E CUT-SUPER CUT- 2 1/2, PK5 (63502136034)
- FEIN Oscillating Saw Blade, 2-9/16, 3-51/64In L (63502127260)
- FEIN Saw Blades, Steel, 2-9/16 in. Size, PK10 (63502127290)
- FEIN Saw Blades, Steel, 7-38/53 in. L, PK3 (63502134270)
- FEIN Oscillating Sanding Pads, 3-1/8In, PK2 (63806136220)
- BOSCH Oscillating Blade, Carbide, 3/4 in. Size (OSL034C)
- Fein Oscillating Tool Accessories