Shop All Oscillating Tool Accessories
Fein
OFF-SET SICKLE SAW BLADE
Mfr # 63903132010
Zoro # G4910735
$58.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-3/16 in
- Overall Length 2 3/4 in
- Number of Pieces 2
- Blade Shape Round
- Blade Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63903132010
- Zoro # G4910735
- UPC # 094716677595
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 1-3/16 in |
Overall Length | 2 3/4 in |
Blade Length | 1 1/4 in |
Blade Width | 2 3/4 in |
Details
Item | Oscillating Tool Blade |
Number of Pieces | 2 |
Blade Shape | Round |
Oscillating Tool Accessory Type | Cutting Blade |
Connection Style | Universal Closed-Back |
Blade Type | Long Cut |
Cutting Edge Style | Continuous Edge |
Direct Fit For Tool Brand | Fein (non-Starlock) |
Primary Material Application | Soft Materials |
Materials Cut | Soft Materials |
Maximum Oscillations per Minute | 19,500 |
Description
Oscillating Tool Blade, Blade Type Long Cut, Connection Style Universal Closed-Back, Blade Shape Round, Blade Width 2 3/4 in, Blade Length 1 1/4 in, Overall Length 2 3/4 in, Maximum Oscillations per Minute 19,500, Primary Material Application Soft Materials, Materials Cut Soft Materials, Cutting Edge Style Continuous Edge, Direct Fit For Tool Brand Fein (non-Starlock), Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit TORX T27 25mm 1/4 Hex Drive (108T.25-T27)
- VESTIL CONCRETE MASONRY BIT 3/8 IN DIAMETER (BIT-3/8)
- MILWAUKEE TOOL #8 - 600 MCM Copper U Style Die Kit (49-16-KITC)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3044D)
- FEIN E Cut Precision Sl Blades 2 9/16" Width (63502229270)
- FEIN Dust Extraction Set For Fmm 350Q/Qsl (92602091000)
- FEIN Edge Knife Cutter 3 Multi Function Sl (63903251260)
- FEIN Adapter Fsc To Quick In (63733005010)
- FEIN Ecut Saw Blade Set 3Pc (35222952090)
- FEIN Saw Blde Set Bim-160 10P (63502160290)
- MELNOR OSCILLATOR 4000 SQ FT TURBO (XT45000)
- Fein Oscillating Tool Accessories