Shop All Shear Accessories
Fein
Nibbler Punch for Mfr. No. BLS 3.5
Mfr # 31308136002
Zoro # G7551713
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Shear
- Blade Type Punch
- Application Cuts Steel Up to 58,000 lbf/in² (400 N/mm²)
- Product Type Nibbler Punch
- Capacity Steel 10 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 31308136002
- Zoro # G7551713
- UPC # 663695012743
- Country of Origin Switzerland
- Category Shear Accessories
Details
Item | Nibbler Punch |
For Use With | Shear |
Blade Type | Punch |
Application | Cuts Steel Up to 58,000 lbf/in² (400 N/mm²) |
Product Type | Nibbler Punch |
Capacity Steel | 10 ga |
Capacity Stainless Steel | 14 ga |
Compatible with Manufacturer Part Number | BLS 3.5 |
Description
Nibbler Punch, For Use With Shear, Compatible with Grainger Part Number 21VH82, Compatible with Manufacturer Part Number BLS 3.5, Capacity Steel 10 ga, Capacity Stainless Steel 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Parallel Jaw Grip 4501 Series with Hot Latch (KT4501)
- GREENLEE Punch-Rd 2.250 27, 1Mm 730 (437AV)
- K-TOOL INTERNATIONAL 12" L Cast Iron Pipe Wrench, 12" (KTI-49012)
- 3M Oil Test Strip Kit 1010 40 st/btl, PK10 (05510)
- FEIN Nibbler Punch for Mfr. No. BLK 5.0 (31309107000)
- FEIN Nibbler Die for Mfr. No. BLK 3.5 (31309097002)
- FEIN Nibbler Punch for Mfr. No. BLK 1.3 (63602050000)
- FEIN Shear Blade, Plunger and Fixed (63601101009)
- FEIN Nibbler Punch for Mfr. No. BLK 1.3, PK5 (63602050030)
- KETT TOOL 1/2" Fiber Cement Blade Kit Kit #109 (Kit #109)
- Fein Shear Accessories