Shop All Shear Accessories
Fein
Nibbler Punch for Mfr. No. BLK 3.5
Mfr # 31309093003
Zoro # G7590791
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Nibbler
- Application Nibbling
- Capacity Stainless Steel 14 ga
- Capacity Steel 10 ga
- Product Type Nibbler Punch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 31309093003
- Zoro # G7590791
- UPC # 663695013399
- Country of Origin Switzerland
- Category Shear Accessories
Details
Item | Nibbler Punch |
For Use With | Nibbler |
Blade Type | Die |
Application | Nibbling |
Capacity Stainless Steel | 14 ga |
Capacity Steel | 10 ga |
Product Type | Nibbler Punch |
Compatible with Manufacturer Part Number | BLK 3.5 |
Compatible with Product Type | Nibbler |
Compatible Grainger Part Number | 21VH80 |
Description
Nibbler Punch, For Use With Nibbler, Compatible with Grainger Part Number 21VH80, Compatible with Manufacturer Part Number BLK 3.5, Capacity Steel 10 ga, Capacity Stainless Steel 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex Tamper 7/64 Insert Bit x 1 (125HT0764A)
- DEWALT Drive Pin, 2-1/2 in., Silver, PK100 (50114-PWR)
- INGERSOLL-RAND Impact Wrench Hammer (2112-724)
- K TOOL INTL Automatic Center Punch, KTI72933 (KTI72933)
- FEIN Nibbler Punch for Mfr. No. BLK 1.3 (63602050000)
- FEIN Shear Blade, Plunger and Fixed (31308072000)
- FEIN Nibbler Die for Mfr. No. BLK 1.3 (30109169009)
- FEIN Nibbler Die for Mfr. No. BLK 3.5 (31309097002)
- FEIN Nibbler Punch for Mfr. No. BLK 1.3, PK5 (63602050030)
- KETT TOOL Center Blade 92-21 (92-21)
- Fein Knives, Cutters & Snips