Shop All Shear Accessories
Fein
Nibbler Punch for Mfr. No. BLK 1.3, PK5
Mfr # 63602050030
Zoro # G7479254
product price: $98.99
/pk 5, $19.80/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Punch
- For Use With Nibbler
- Application Punching
- Capacity Stainless Steel 22 ga
- Product Type Nibbler Punch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63602050030
- Zoro # G7479254
- UPC # 094727260762
- Country of Origin Germany
- Category Shear Accessories
Details
Item | Nibbler Punch |
Blade Type | Punch |
For Use With | Nibbler |
Application | Punching |
Capacity Stainless Steel | 22 ga |
Product Type | Nibbler Punch |
Compatible with Manufacturer Part Number | BLK 1.3 CSE, BLK 1.3 TE |
Compatible with Product Type | Nibbler |
Capacity Steel | 18 ga |
Description
Nibbler Punch, For Use With Nibbler, Compatible with Grainger Part Number 21VH79, Compatible with Manufacturer Part Number BLK 1.3 CSE, BLK 1.3 TE, Capacity Steel 18 ga, Capacity Stainless Steel 22 ga, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7162)
- WESTWARD Tap/Die Set, 22 Pieces (1PZ47)
- PROTO Combination Wrench, SAE, 1-1/4" Head Sz (J1240H-T500)
- KESON 50 m Tape Measure, 1/2 in Blade (OTR-50M)
- FEIN Shear Blade, Plunger and Fixed (31308072000)
- FEIN Nibbler Die for Mfr. No. BLK 3.5 (31309097002)
- FEIN Shear Blade, Plunger and Fixed (63601101009)
- FEIN Nibbler Punch for Mfr. No. BLK 5.0 (31309107000)
- FEIN Nibbler Punch for Mfr. No. BLK 1.3 (63602050000)
- KETT TOOL Side Knife 92-22 (92-22)
- Fein Shear Accessories