Shop All Shear Accessories
Fein
Nibbler Punch for Mfr. No. BLK 1.3
Mfr # 63602050000
Zoro # G7530214
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Nibbler
- Blade Type Punch
- Application Punching
- Capacity Stainless Steel 22 ga
- Compatible with Manufacturer Part Number BLK 1.3 CSE, BLK 1.3 TE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63602050000
- Zoro # G7530214
- UPC # 663695600100
- Country of Origin Germany
- Category Shear Accessories
Details
Item | Nibbler Punch |
For Use With | Nibbler |
Blade Type | Punch |
Application | Punching |
Capacity Stainless Steel | 22 ga |
Compatible with Manufacturer Part Number | BLK 1.3 CSE, BLK 1.3 TE |
Capacity Steel | 18 ga |
Product Type | Nibbler Punch |
Compatible with Product Type | Nibbler |
Compatible Grainger Part Number | 21VH79 |
Description
Nibbler Punch, For Use With Nibbler, Compatible with Grainger Part Number 21VH79, Compatible with Manufacturer Part Number BLK 1.3 CSE, BLK 1.3 TE, Capacity Steel 18 ga, Capacity Stainless Steel 22 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Stubby Combination Wrench Set w/Holder, 25-Piece 1/4-3/4 in., 6-19 mm (WCB92403)
- TECHNIKS Tapping Collet, 0.323 in. Shank, #1 (19/11-4111)
- PROTO Flare Nut Wrench, Head Size 3/8" x 7/16" (J3764)
- IRWIN Wood Drilling Bit, Forstner, 1" Bit dia. (1966900)
- FEIN Nibbler Punch for Mfr. No. BLK 1.3, PK5 (63602050030)
- FEIN Nibbler Die for Mfr. No. BLK 1.3 (30109169009)
- FEIN Nibbler Die for Mfr. No. BLK 3.5 (31309097002)
- FEIN Nibbler Punch for Mfr. No. BLK 5.0 (31309107000)
- FEIN Shear Blade, Plunger and Fixed (31308072000)
- MILWAUKEE TOOL 16 Gauge Shear Blade Set (48-44-0122)
- Fein Shear Accessories