Shop All Shear Accessories
Fein
Nibbler Die for Mfr. No. BLK 3.5
Mfr # 31309097002
Zoro # G7561477
product price: $99.85
/ea
Free Shipping & Returns
$99.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Nibbler
- Includes (2) Nibbler Die
- Blade Type Punch
- Application Punching
- Product Type Nibbler Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 31309097002
- Zoro # G7561477
- UPC # 663695013429
- Country of Origin Switzerland
- Category Shear Accessories
Details
Item | Nibbler Die |
For Use With | Nibbler |
Includes | (2) Nibbler Die |
Blade Type | Punch |
Application | Punching |
Product Type | Nibbler Die |
Compatible with Product Type | Nibbler |
Capacity Stainless Steel | 14 ga |
Compatible with Manufacturer Part Number | BLK 3.5 |
Capacity Steel | 10 ga |
Compatible Grainger Part Number | 21VH80 |
Description
Nibbler Die, For Use With Nibbler, Compatible with Grainger Part Number 21VH80, Compatible with Manufacturer Part Number BLK 3.5, Capacity Steel 10 ga, Capacity Stainless Steel 14 ga, Includes (2) Nibbler Die
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Flat Edge Scraper Tool Extreme Material (ATH-27-XNGL)
- IDEAL Conduit Bender Handle, 1-1/2In.D, 55In.L (74-021)
- MITUTOYO Rule, Steel (182-301)
- CHICAGO PNEUMATIC 3/8" Inline Air Impact Wrench 90 ft.-lb. (CP7722)
- FEIN Shear Blade, Plunger and Fixed (31308072000)
- FEIN Nibbler Punch for Mfr. No. BLK 1.3 (63602050000)
- FEIN Shear Blade, Plunger and Fixed (63601101009)
- FEIN Nibbler Die for Mfr. No. BLK 5.0 (31309141000)
- FEIN Nibbler Punch for Mfr. No. BLK 5.0 (31309107000)
- FEIN Nibbler Die for Mfr. No. BLK 1.3 (30109169009)
- MIDWEST TOOL AND CUTLERY CO. Midwest Tool MWT-657N Needle Nose Utility Snip (MWT-657N)
- Fein Knives, Cutters & Snips