Shop All Shear Accessories
Fein
Nibbler Die for Mfr. No. BLK 3.5
Mfr # 31309094001
Zoro # G7487636
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Nibbler
- Blade Type Die
- Application Nibbling
- Capacity Stainless Steel 14 ga
- Compatible with Product Type Nibbler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 31309094001
- Zoro # G7487636
- UPC # 663695013405
- Country of Origin Switzerland
- Category Shear Accessories
Details
Item | Nibbler Die |
For Use With | Nibbler |
Blade Type | Die |
Application | Nibbling |
Capacity Stainless Steel | 14 ga |
Compatible with Product Type | Nibbler |
Compatible with Manufacturer Part Number | BLK 3.5 |
Product Type | Nibbler Die |
Capacity Steel | 10 ga |
Compatible Grainger Part Number | 21VH80 |
Description
Nibbler Die, For Use With Nibbler, Compatible with Grainger Part Number 21VH80, Compatible with Manufacturer Part Number BLK 3.5, Capacity Steel 10 ga, Capacity Stainless Steel 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO/CHP Spring Balancer, AT-SB20 (AT-SB20)
- MASTER MAGNETICS RED Handle Magnet (7213)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 15/16"-12 Point (JSCV30T)
- INGERSOLL-RAND Air Hammer Kit, Industrial Duty, 0.401 in Shank Size, 3,530 bpm, includes 5-piece Chisel Set (123MAXK)
- FEIN Nibbler Punch for Mfr. No. BLK 1.3, PK5 (63602050030)
- FEIN Nibbler Punch for Mfr. No. BLK 1.3 (63602050000)
- FEIN Nibbler Punch for Mfr. No. BLK 5.0 (31309107000)
- FEIN Nibbler Die for Mfr. No. BLK 3.5 (31309097002)
- FEIN Shear Blade, Plunger and Fixed (63601101009)
- FEIN Shear Blade, Plunger and Fixed (31308072000)
- FEIN Nibbler Die for Mfr. No. BLK 1.3 (30109169009)
- Fein Shear Accessories