Shop All Shear Accessories
Fein
Nibbler Die for Mfr. No. BLK 1.3, PK2
Mfr # 30109170040
Zoro # G7461395
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Nibbler
- Blade Type Die
- Application Nibbling
- Product Type Nibbler Die
- Compatible with Product Type Nibbler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 30109170040
- Zoro # G7461395
- UPC # 094727260809
- Country of Origin Germany
- Category Shear Accessories
Details
Item | Nibbler Die |
For Use With | Nibbler |
Blade Type | Die |
Application | Nibbling |
Product Type | Nibbler Die |
Compatible with Product Type | Nibbler |
Capacity Steel | 18 ga |
Compatible with Manufacturer Part Number | BLK 1.3 CSE, BLK 1.3 TE |
Capacity Stainless Steel | 22 ga |
Compatible Grainger Part Number | 21VH79 |
Description
Nibbler Die, For Use With Nibbler, Compatible with Grainger Part Number 21VH79, Compatible with Manufacturer Part Number BLK 1.3 CSE, BLK 1.3 TE, Capacity Steel 18 ga, Capacity Stainless Steel 22 ga, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.76"L, GP Phenolic (1520-X)
- K-TOOL INTERNATIONAL 3/8" Drive, T55 Torx(R) Socket (KTI-22655)
- MICRO 100 Round Blank, Dia. 2.0 mm, Length 38 mm (SRM-020-038)
- KLEIN TOOLS 1/4-Inch Nut Driver 3-Inch Shaft Cushion Grip (630-1/4)
- FEIN Nibbler Die for Mfr. No. BLK 1.3 (30109169009)
- FEIN Nibbler Punch for Mfr. No. BLK 1.3, PK5 (63602050030)
- FEIN Nibbler Die for Mfr. No. BLK 3.5 (31309097002)
- FEIN Shear Blade, Plunger and Fixed (31308072000)
- FEIN Shear Blade, Plunger and Fixed (63601101009)
- DEWALT 1-1/8 in. HEX Chisel Bits (DW5965)
- Fein Shear Accessories