Shop All Shear Accessories
Fein
Nibbler Die for Mfr. No. BLK 1.3, PK2
Mfr # 30109169040
Zoro # G7579205
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Nibbler
- Blade Type Die
- Application Nibbling
- Capacity Stainless Steel 22 ga
- Compatible with Manufacturer Part Number BLK 1.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 30109169040
- Zoro # G7579205
- UPC # 094727260786
- Country of Origin Germany
- Category Shear Accessories
Details
Item | Nibbler Die |
For Use With | Nibbler |
Blade Type | Die |
Application | Nibbling |
Capacity Stainless Steel | 22 ga |
Compatible with Manufacturer Part Number | BLK 1.3 |
Capacity Steel | 18 ga |
Product Type | Nibbler Die |
Compatible with Product Type | Nibbler |
Compatible Grainger Part Number | 21VH79 |
Description
Nibbler Die, For Use With Nibbler, Compatible with Grainger Part Number 21VH79, Compatible with Manufacturer Part Number BLK 1.3, Capacity Steel 18 ga, Capacity Stainless Steel 22 ga, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 26mm Size (3XU39)
- MILWAUKEE TOOL 1" Quick Change Steel Plate Carbide Cutter (49-57-8211)
- WILLIAMS 1/2" Drive Impact Socket Set (WS-14-19RC)
- OEMTOOLS 36" Pipe Wrench Aluminum (APW36)
- FEIN Nibbler Punch for Mfr. No. BLK 5.0 (31309107000)
- FEIN Nibbler Punch for Mfr. No. BLK 1.3 (63602050000)
- FEIN Shear Blade, Plunger and Fixed (63601101009)
- FEIN Nibbler Punch for Mfr. No. BLK 1.3, PK5 (63602050030)
- FEIN Shear Blade, Plunger and Fixed (31308072000)
- WILTON Blades, Material Steel, 5 7/8" L, 5 7/8" W (28933)
- Fein Knives, Cutters & Snips