Shop All Electric Shears
This Product is Discontinued
Fein
Nibbler, 18V DC, 1 1/4" Min Cut Radius (Discontinued)
Mfr # ABLK 18-1.6E
Zoro # G501209770
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 18V DC
- Steel Capacity 16 ga
- Stainless Steel Capacity 19 ga
- Speed Range 800 to 1,300 spm
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # ABLK 18-1.6E
- Zoro # G501209770
- Country of Origin Germany
- Category Electric Shears
Dimensions
Min. Radius | 1 1/4 in |
Minimum Cutting Radius | 1 1/4 in |
Description
Nibbler, Voltage 18V DC, Capacity Stainless Steel 19 ga, Capacity Steel 16 ga, Minimum Cutting Radius 1 1/4 in, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Battery Capacity (2) 6 Ah, Battery Model No. 92604175020, Battery Series FEIN Cordless, Number of Batteries Included 2, Charger Included Yes, Charger Model Number 60YE34
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.