Shop All Electric Shears
Fein
Nibbler, 1,500 spm, 2.9A, 1 1/4" Cut Radius
Mfr # BLK 1.6E
Zoro # G601212571
product price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps @ 120V 2.9 A
- Voltage 120V AC
- Speed Range 6.2 fpm
- Corded/Cordless Corded
- No Load Strokes/Minute 800 to 1500 stroke/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # BLK 1.6E
- Zoro # G601212571
- Country of Origin Germany
- Category Electric Shears
Dimensions
Min. Cut Radius | 1 1/4 in |
Cord Length | 16.4 ft |
Minimum Cutting Radius | 1 1/4 in |
Description
Nibbler, Capacity Steel 16 ga, Capacity Stainless Steel 22 ga, Minimum Cutting Radius 1 1/4 in, Swivel Angle 360 Degrees , Maximum Strokes per Minute 1,500 stroke/min, Minimum Strokes per Minute 800 stroke/min, Cord Length 16.4 ft, Current 2.9 A, Plug Type Two-Prong, Voltage 120V AC, Power Source Corded, Features Cutting Direction: 8 x 45 Degrees , QuickIN Clamping System, Rotating Round Punch, Handle Type Barrel Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Box Wrench, Head Size 8 x 9mm (1LCW4)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x72in.L (EA50072)
- MITUTOYO Dial Indicator, 543, Digimatic, 1 In/25.4mm (543-852A)
- TESA BROWN & SHARPE Dial Caliper, Stainless Steel, White (00589045)
- FEIN Shear, 19 fpm, 12 ga. (BLS 2.5E)
- FEIN Shear, 26.2 fpm, 16 ga. (BLS 1.6E)
- FEIN Electric Nibbler, 18 ga (BLK 1.3CSE)
- MILWAUKEE TOOL Shear Kit (2933-21)
- DEWALT 18 Gauge Swivel Head Shear (DW890)
- MILWAUKEE TOOL Shear and Battery, 18V DC, Double Cut (2635-20, 48-11-1850)
- KETT TOOL Electric Fiber Cement Shears (5/8" Cut) KD-1495 (KD-1495)
- Fein Electric Shears