Shop All Oscillating Tool Accessories
Fein
MUSHROOM BLADE PK5
Mfr # 63903128012
Zoro # G4911286
product price: $21.15
/pk 5, $4.23/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Overall Length 1 1/2 in
- Scraper Type Sealant Knife
- Blade Type Caulk Removal
- For Use On Acrylic, Elastic Silicon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63903128012
- Zoro # G4911286
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 1 1/2 in |
Blade Width | 1 1/2 in |
Blade Length | 1 1/2 in |
Details
Item | Oscillating Scraper Blade |
Number of Pieces | 5 |
Scraper Type | Sealant Knife |
Blade Type | Caulk Removal |
For Use On | Acrylic, Elastic Silicon |
Direct Fit For Tool Brand | Fein |
Primary Material Application | Acrylic, Elastic Silicon |
Maximum Oscillations per Minute | 19,500 |
Blade Shape | Round |
Oscillating Tool Accessory Type | Sealant Removal Blade |
Connection Style | Universal Closed-Back |
Description
Oscillating Scraper Blade, Scraper Type Sealant Knife, Blade Type Caulk Removal, Oscillating Tool Accessory Type Sealant Removal Blade, Blade Shape Round, Blade Width 1 1/2 in, Blade Length 1 1/2 in, Overall Length 1 1/2 in, Maximum Oscillations per Minute 19,500, Connection Style Universal Closed-Back, Direct Fit For Tool Brand Fein, Primary Material Application Acrylic, Elastic Silicon, For Use On Acrylic, Elastic Silicon, Number of Pieces 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Scoop, Poly, 75 ML, PK12 (F36749-0000)
- DRILLCO 4-40, CARBON PLUG TAPS - 2000C (20C004CP)
- DYNABRADE CONTACT ARM 12" X 1/2" WIDE (DB15026)
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, TiN (10500-TiN)
- FEIN Saw Blade, 2-9/16 in. Size, 3-68/97 in. L (63502161260)
- FEIN Oscillating Sanding Pads, 3-1/8In, PK2 (63806136220)
- FEIN Ecut Saw Blade Set 3Pc (35222952090)
- FEIN Blade, Bi-Metal, 1-3/16in.Size, 3-68/97in.L (63502157260)
- FEIN Sanding Finger Pad, 1-7/16, PK2 (63806159220)
- FEIN Oscillating Tool, 120 V AC, Two-Prong (MM 300 PLUS Q-START)
- BOSCH Oscillating Blade, Carbide, 1-1/4 in. Size (OSL114C)
- Fein Oscillating Tool Accessories