Shop All Power Drill Parts
Fein
Mounting Shaft Mk3 Weldon 75Mm Cooling
Mfr # 63901053020
Zoro # G5130877
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Tool-Free Core Bit Change
- Includes Hand Pump and Pilot Pin
- Cutting Depth 3 in
- Bore Dia. 1/2 to 2-1/2 in
- Taper MT 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63901053020
- Zoro # G5130877
- Country of Origin Germany
- Category Power Drill Parts
Dimensions
Cutting Depth | 3 in |
Bore Dia. | 1/2 to 2-1/2 in |
Details
Features | Tool-Free Core Bit Change |
Includes | Hand Pump and Pilot Pin |
Item | Mounting Shaft Mk3 Weldon 75Mm Cooling |
Taper | MT 3 |
Description
Mounting Shaft Mk3 Weldon 75Mm Cooling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-1/4 in. x 2 in. 12,000-Series Annular Cutter (12240)
- PROTO 1/2 in Drive Impact Socket 33 mm Size 6 pt Deep Depth, Black Oxide (J7333M)
- WESTWARD 16 in Curved Jaw Tongue and Groove Plier, Serrated (53JX06)
- PERFORMANCE TOOL 26 Blade Standard Feeler Gauge, W80528 (W80528)
- FEIN Armature (53278005110)
- FEIN Armature, 120V 4X4 (53298652010)
- FEIN Field, 120V Kbb40 X W/Connectors (51298651050)
- FEIN Armature, Magforce X, 120V (53298651070)
- FEIN Mounting Shaft Mk3 Weldon 75Mm (63901051020)
- BOSCH Auxiliary Handle (1617000459)
- WESTWARD Switch, Volt Selector (TT246377666G)
- Fein Power Drill Parts