Shop All Power Drill Parts
Fein
Mounting Shaft Mk3
Mfr # 63901048020
Zoro # G5129416
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Tool-Free Core Bit Change
- Taper MT 3
- Bore Dia. 1/2 to 2-1/2 in
- Coolant Internal
- Cutting Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63901048020
- Zoro # G5129416
- Country of Origin Germany
- Category Power Drill Parts
Dimensions
Bore Dia. | 1/2 to 2-1/2 in |
Cutting Depth | 2 in |
Details
Features | Tool-Free Core Bit Change |
Item | Mounting Shaft Mk3 |
Taper | MT 3 |
Coolant | Internal |
Description
Mounting Shaft Mk3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/4 in Drive 1/2 in 12-Point SAE Deep Socket (CP16186)
- SPARCO PRODUCTS Sparco Rectangular Handheld Magnifier (SPR01877)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Machine Screw Anchor Set Tools (04228)
- DURAWHEEL CORDURA CASE DW-500 (68932GRG)
- VERSADRIVE HMT HD Quick Change Impact Adapter 3/8'' Drive (111120-038A)
- DEWALT 6 - 32 NC Tap & No. 36 Drill Bit (DWA141TH)
- BOSCH Housing (2609100666)
- CHAMPION CUTTING TOOL CHAMPION POWER CORD SELL UNIT 1 (RB3065)
- AIRSPADE Auxiliary Handle, 6" Lx3" Wx1" H, Assembly (HT180)
- MAKITA Chuck Key, DA3010F (763415-9)
- CHAMPION CUTTING TOOL CHAMPION RECTIFIER FOR AC50 (AC50105)
- Fein Power Drill Parts