Shop All Cordless Tool Accessories
Fein
Mounting Shaft Mk2 Weldon 50Mm
Mfr # 63901063020
Zoro # G908452427
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Tool-Free Core Bit Change
- For Use With Structural Steel HSS Cutters
- Cutting Depth 2 in
- Taper MT 2
- Coolant Internal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63901063020
- Zoro # G908452427
- UPC # 4014586403182
- Country of Origin Germany
- Category Cordless Tool Accessories
Dimensions
Cutting Depth | 2 in |
Bore Dia. | 1/2 to 1-1/2 in |
Details
Item | Weldon Adapter Shaft |
Features | Tool-Free Core Bit Change |
For Use With | Structural Steel HSS Cutters |
Taper | MT 2 |
Coolant | Internal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m19x1 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-19X1)
- DRILL AMERICA 3MT Taper Shank #6 Jacobs Taper Chuck Arbor (DEWA0306)
- IRWIN Snap-off Utility Blade, 18mm W, PK10 (2086404)
- PROTO Feeler Gauge Set, 9 Blades, 3 1/16 In (J000A)
- FEIN Jacobs Chuck 3/4 W/Key 36Kd (62998780400)
- FEIN Face Pin Spanner (62910022002)
- FEIN Side Cover Gx75 (39000000516)
- FEIN Wheel (32103043010)
- FEIN Locking Pin (62913004000)
- FEIN Brush (69908120235)
- MILWAUKEE TOOL 1800 Watt Power Supply Kit, Battery Powered (MXF002-2XC, MXFXC406)
- Fein Cordless Tool Accessories