Shop All Power Drill Parts
Fein
Mounting Shaft Mk2 75Mm
Mfr # 63901057020
Zoro # G5127998
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Tool-Free Core Bit Change
- Includes Hand Pump and Pilot Pin
- Bore Dia. 1/2 to 1-1/2 in
- Cutting Depth 3 in
- Coolant Internal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63901057020
- Zoro # G5127998
- Country of Origin Germany
- Category Power Drill Parts
Dimensions
Bore Dia. | 1/2 to 1-1/2 in |
Cutting Depth | 3 in |
Details
Features | Tool-Free Core Bit Change |
Includes | Hand Pump and Pilot Pin |
Item | Mounting Shaft Mk2 75Mm |
Coolant | Internal |
Taper | MT 2 |
Description
Mounting Shaft Mk2 75Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Combined Drill/Countersink, #5 Size, Plain (56705)
- GREY PNEUMATIC 1/2" Drive, 17mm Metric Socket (2017MF)
- TEKTON 6-in-1 Phillips/Slotted Driver (#1 x 3/16 in., #2 x 1/4 in., Red) (DMS18010)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 Dia, 2 D (63134254113)
- JET Jet Mill Drill Stand For 18F193/4/5 (350045)
- WHEELER-REX Thread Drill Tap, 1 in. (89100)
- BOSCH Armature (1614011107)
- EAZYPOWER DRILL ATTACH 90DEG 3/8"" (81544)
- BIG HORN Angle Screwdriver Adapter with Lock & Quick Release (19340)
- WESTWARD Control Knob, Timer (TT246041666G)
- SIMPSON STRONG-TIE Screw Gun Kit 3500 Rpm (PRO300SM35K)
- Fein Power Drills