Shop All Power Drill Parts
Fein
Mounting Shaft Assembly
Mfr # 63901019013
Zoro # G5127045
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Tool-Free Core Bit Change
- Includes Hand Pump and Pilot Pin
- Taper MT 3
- Bore Dia. 1/2 to 2-1/2 in
- Cutting Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63901019013
- Zoro # G5127045
- Country of Origin Germany
- Category Power Drill Parts
Dimensions
Bore Dia. | 1/2 to 2-1/2 in |
Cutting Depth | 2 in |
Details
Features | Tool-Free Core Bit Change |
Includes | Hand Pump and Pilot Pin |
Item | Mounting Shaft Assembly |
Taper | MT 3 |
Coolant | Internal |
Description
Mounting Shaft Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #8 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL78)
- DRILL AMERICA #12 HSS Taper Length Drill Bit (DWDTL12)
- WESTWARD Pry Bar, Curved, High Carbon Steel, 3pcs. (31MA32)
- AMPG Transfer Screw Set, 12X1.75 (ZTPM12)
- WESTWARD Switch, Volt Selector (TT246377666G)
- CHAMPION CUTTING TOOL CHAMPION HANDLE (AC35108CQ)
- CHAMPION CUTTING TOOL CHAMPION PINION SHAFT FOR RB65 (RB614)
- BOSCH Cord (2610998127)
- PFERD 1-1/4" to 1" Plastic Adapter - for Vitrified Bench Grinding Wheels (69012)
- BOSCH Oil (1615430019)
- DEWALT 6 - 32 NC Tap & No. 36 Drill Bit (DWA141TH)
- Fein Power Drills