Shop All Power Drill Parts
Fein
Mounting Shaft Ass.
Mfr # 63901042010
Zoro # G5128664
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Depth 3 in
- Mount Hougen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63901042010
- Zoro # G5128664
- Country of Origin Germany
- Category Power Drill Parts
Dimensions
Cutting Depth | 3 in |
Details
Item | Mounting Shaft Ass. |
Mount | Hougen |
Description
Mounting Shaft Ass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS $PRY BAR 5/8" X 16 LADY FOOT 426 (MY40152)
- WRIGHT TOOL WRENCH COMB 24mm 12 Pt. CH (WR11-24MM)
- DREMEL Cut Off Wheel, 1 1/2 in diameter, EZ Lock, Pack of 5 (EZ456)
- CLEVELAND Step Drill (C20300)
- SIMPSON STRONG-TIE Screw Gun Kit 3500 Rpm (PRO300SM35K)
- DEWALT Demolition Hammer Dust Shroud - Chipping and Chiseling (DWH052)
- CHAMPION CUTTING TOOL CHAMPION FINAL DRIVE GEAR FOR AC35 (AC3512)
- BOSCH Switch (1617200101)
- DEWALT Brush Box Set (N031214)
- TWINKLE Malco TurboShear Sheet Metal Cutting Drill Attachment 1 pc (TSHD)
- CHAMPION CUTTING TOOL CHAMPION BRASS GUIDES (RB312)
- Fein Power Drill Parts