Shop All Power Drill Parts
Fein
Mounting Shaft Ass.
Mfr # 63901041010
Zoro # G5129635
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For All Weldon 32 Cutters
- Taper MT 3
- For Use With Mfr. Model Number JCM 200 U; JCM 256 U
- Cutting Depth 2 in
- Bore Dia. 2 to 3-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63901041010
- Zoro # G5129635
- Country of Origin Germany
- Category Power Drill Parts
Dimensions
Cutting Depth | 2 in |
Bore Dia. | 2 to 3-1/4 in |
Details
Application | For All Weldon 32 Cutters |
Item | Mounting Shaft Ass. |
Taper | MT 3 |
For Use With Mfr. Model Number | JCM 200 U; JCM 256 U |
Description
Mounting Shaft Ass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Flexible Head Combination Wrench Set, Polished Chrome (CMMT87010)
- DORIAN Collet Chuck, CAT50, 1.3400 (SGIH26-6)
- MARSON Rivet Nut Tool (M60303)
- WESTWARD 3/4 in Drive, 23mm 6 pt Metric Socket, 6 Points (10E319)
- FEIN Field, 120V Kbb40 X W/Connectors (51298651050)
- FEIN Armature, Magforce X, 120V (53298651070)
- FEIN Mounting Shaft Mk3 Weldon 75Mm (63901051020)
- FEIN Armature (53278005110)
- FEIN Armature, 120V 4X4 (53298652010)
- WESTWARD Switch, Volt Selector (TT246377666G)
- CHAMPION CUTTING TOOL CHAMPION FUSE HOLDER (RB511)
- Fein Power Drills