Shop All Power Drill Parts
Fein
Mounting Shaft Ass.
Mfr # 63901040010
Zoro # G5134912
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Jancy
- Cutting Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63901040010
- Zoro # G5134912
- Country of Origin Germany
- Category Power Drill Parts
Dimensions
Cutting Depth | 3 in |
Details
Item | Mounting Shaft Ass. |
Mount | Jancy |
Description
Mounting Shaft Ass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 14mm 6 Point 50mm Slide Magnet 3/8 Sq. Drive (13300XG-14)
- DIABLO HOLE SAW DIAMOND GRIT 1-3/4in. (DHS1750DG)
- VEGA Torx 50 Socket Bit x 1-1/8" - 3/8" Sq Dr (228T50SB)
- FOWLER Heavy Duty Automatic Center Punch (52-500-290-0)
- FEIN Armature, 120V 4X4 (53298652010)
- FEIN Field, 120V Kbb40 X W/Connectors (51298651050)
- FEIN Armature (53278005110)
- FEIN Mounting Shaft Mk3 Weldon 75Mm (63901051020)
- FEIN Armature, Magforce X, 120V (53298651070)
- BOSCH Core Bit Dust Extraction Attachment (HDC250)
- BIG GATOR TOOLS Standard V-DrillGuide (33/64"-5/8") (STD3000DGNP)
- Fein Power Drill Parts