Shop All Power Drill Parts
Fein
Mounting Shaft Ass.
Mfr # 63901038020
Zoro # G5133598
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Depth 2 in
- Coolant Integrated
- Taper MT 3
- For Use With Mfr. Model Number KBM 80 U / KBM 80
- Bore Dia. 2 to 3-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63901038020
- Zoro # G5133598
- Country of Origin Germany
- Category Power Drill Parts
Dimensions
Cutting Depth | 2 in |
Bore Dia. | 2 to 3-1/4 in |
Details
Item | Mounting Shaft Ass. |
Coolant | Integrated |
Taper | MT 3 |
For Use With Mfr. Model Number | KBM 80 U / KBM 80 |
Description
Mounting Shaft Ass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 6"x.035 6TPI Reciprocating Saw Blade (DMS03-7606)
- MILWAUKEE TOOL Guide Plate for 3-1/2" Thick Wall Core Bit (48-20-5173)
- EAGLE TAPTEK CUTTING TOOLS 4in TPI 40 BOTTOM HAND TAP (HT-440-B-I)
- MILWAUKEE TOOL SHOCKWAVE Impact Square Recess #1 Insert Bits (25 PK) (48-32-4161)
- FEIN Field, 120V Kbb40 X W/Connectors (51298651050)
- FEIN Armature (53278005110)
- FEIN Armature, 120V 4X4 (53298652010)
- FEIN Mounting Shaft Mk3 Weldon 75Mm (63901051020)
- FEIN Armature, Magforce X, 120V (53298651070)
- VERSADRIVE HMT HD Quick Change Impact Adapter 3/8'' Drive (111120-038A)
- BOSCH Service Pack (1617000451)
- Fein Power Drill Parts