Shop All Oscillating Tool Accessories
Fein
Mm 300 Plus Start Set OscillatorBlade Combo
Mfr # 72297261090
Zoro # G807454607
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18.9 in
- Tool Weight 11 lbs
- Orbits per Minute 11,000 to 20,000 opm
- Height 5.39 in
- Width 12.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 72297261090
- Zoro # G807454607
- Country of Origin China
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 18.9 in |
Height | 5.39 in |
Width | 12.36 in |
Cable Length | 16.4 ft |
Details
Item | Oscillating Tool Accessories |
Tool Weight | 11 lbs |
Orbits per Minute | 11,000 to 20,000 opm |
Power Consumption | 250 W |
Sound - Power Level | 85 dB |
Tool Change | QuickIN |
Range | 2 x 1.6 Degrees |
Sound - Pressure Level | 74 dB |
Peak Sound | 96 dB |
Tool Mount | StarlockPlus |
Description
For cutting in wood, metal, plasterboard and plastics Patented Starlock mount for secure blades QuickIN tool change in 3 seconds 250 watt motor with overload protection Variable speed control Metal drive head for longer life Extra long power cord for your convenience
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 7/32" Tip Size, 9 in Long, 4 in Short (51914)
- DRILLCO 5/16-24, NITRO SPIRAL POINT TAPS - 2100N (21N120FP)
- PROTO 3/8 in Drive, 13/16" SAE Socket, 6 Points (J5026HPA)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Power Fishing Piston (PFP150)
- FEIN Edge Knife Cutter 3 Multi Function Sl (63903251260)
- FEIN Oscillating Saw Blades, 1-3/8In, PK10 (63502126290)
- FEIN Oscillating Segmented Saw Blade, 3-3/8In (63502113210)
- FEIN Adapter 3/4" W 1/4" Unc/Unf (63206152010)
- FEIN SCRAPER BLADE - SUPERCUT, PK2 (63903206018)
- FEIN E Cut Curve Hcs Sl Blade 1 3/8" Width (63502227260)
- FEIN Hook Blade, Steel, 1-1/2In., PK2 (63903209014)
- Fein Finishing Tools