Shop All Drill Bit Sets
This Product is Discontinued
Fein
Metal Cutter Set, PK10 (Discontinued)
Mfr # 63134999039
Zoro # G7584175
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cutting Depth 3/4 in
- Shank Dia. 1/2 in
- Number of Pieces 10
- Diameter 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in
- Application For Drilling Hard to Machine and Inconsistent Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63134999039
- Zoro # G7584175
- UPC # 094727259650
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Cutting Depth | 3/4 in |
Shank Dia. | 1/2 in |
Diameter | 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in |
Details
Number of Pieces | 10 |
Application | For Drilling Hard to Machine and Inconsistent Materials |
Cutter Material | High Speed Steel |
Includes | Pilot Pin, Arbor Assembly, Carrying Case |
Item | Annular Cutter Set |
Annular Cutter Grouping | Annular Cutter Set |
Description
Annular Cutter Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.