Shop All Machine Stands
Fein
Machine Base
Mfr # GX/GIS BASE
Zoro # G904845551
product price: $374.00
/ea
Free Shipping & Returns
$374.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Machine Base
- Material Steel
- Width 23 31/1000 in
- Application Stand for Belt Grinder
- Product Type Machine Base GX/GIS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # GX/GIS BASE
- Zoro # G904845551
- UPC # 4014586871417
- Country of Origin Denmark
- Category Machine Stands
Dimensions
Width | 23 31/1000 in |
Details
Item | Machine Base |
Type | Machine Base |
Material | Steel |
Application | Stand for Belt Grinder |
Product Type | Machine Base GX/GIS |
Number of Pieces | 13 |
Description
Machine Base, Product Type Machine Base GX/GIS, Material Steel, Number of Pieces 13
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Router Bit, 4-5/64in. L, 1/2in. Cut Dia. (806.630.11)
- RAILHEAD GEAR Screwdriver, Torque Control, 2.2 lb. (KE-65TC)
- KETT TOOL 2X22X1/4 Saw Blades 157-42 (157-42)
- DEWALT Oscillating Fastcut Carbide Grout Removal Blade (DWA4220)
- GLOBAL INDUSTRIAL Adjustable Height Machine Stand, 430 Stainless Steel, 24Wx18Dx18-24H (254840SS)
- WOODWARD FAB Shrinker/Stretcher Stand, Steel (WFSS10STAND)
- GLOBAL INDUSTRIAL Standard Machine Table, 14 Gauge Welded Top, 24W x 18D x 30H (493774)
- GLOBAL INDUSTRIAL Deluxe Machine Table, 12 Gauge Welded Top, 36W x 24D x 36H (493764)
- GLOBAL INDUSTRIAL Standard Machine Table, 14 Gauge Welded Top, 24W x 18D x 36H (493775)
- GLOBAL INDUSTRIAL Standard Machine Table, 14 Gauge Welded Top, 36W x 24D x 30H (493776)
- GLOBAL INDUSTRIAL Deluxe Machine Table, 12 Gauge Welded Top, 24W x 18D x 36H (493762)
- Fein Machine Stands