Shop All Belt & Disc Sanders
This Product is Discontinued
Fein
Linear Grinding Machine, 5 hp, 6 in Disc Dia, 1800/3600 RPM Disc Speed, Corded, 220 V (Discontinued)
Mfr # GILS 2V
Zoro # G3494970
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- HP 5 hp
- Disc Dia. (In.) 6 in
- Disc Speed (RPM) 1800/3600
- Belt Size (In.) 7 x 79
- Corded/Cordless Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # GILS 2V
- Zoro # G3494970
- Country of Origin Germany
- Category Belt & Disc Sanders
Dimensions
Disc Dia. (In.) | 6 in |
Belt Size (In.) | 7 x 79 |
Platen Size (In.) | 4 x 4-1/2 |
Overall Width (In.) | 24 in |
Dust Collection Port Size (In.) | 3 1/2 in |
Idler Drum Size (In.) | 4 |
Overall Depth (In.) | 40 in |
Overall Height (In.) | 54 1/2 in |
Disc Table Size (In.) | 4 x 4-3/4 |
Tool Width | 24 in |
Tool Height | 54 1/2 in |
Dust Collection Port Size | 3 1/2 in |
Belt Table Width | 4 in |
Belt Table Length | 4 3/4 in |
Description
Linear Grinding Machine, Product Type Grinding Machine, Voltage 220 V, Phase Three-Phase, Horsepower 5 hp, Belt Table Width 4 in, Belt Table Length 4 3/4 in, Dust Collection Port Size 3 1/2 in, Current 1 A, Features Variable Adjustment from the Brake Wheel, Includes Abrasive and Plug, Dust Extraction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.