Shop All Hand Saws
Fein
Large Pipe Clamp for Hacksaw
Mfr # 90702004006
Zoro # G7465306
product price: $565.99
/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Body Material Steel
- Application Designed to Work with Fein Hacksaw for Fixing Saw Up to Pipe 24 in Diameter
- For Use With Mfr. No. STS 325R
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 12 in |
Width | 9 in |
Details
Item | Large Pipe Clamp |
Body Material | Steel |
Application | Designed to Work with Fein Hacksaw for Fixing Saw Up to Pipe 24 in Diameter |
For Use With | Mfr. No. STS 325R |
Number of Pieces | 1 |
Accessory Type | Large Pipe Clamp |
Description
Large Pipe Clamp, Length 12 in, Width 9 in, For Use With Mfr. No. STS 325R, Application Designed to Work with Fein Hacksaw for Fixing Saw Up to Pipe 24 in Diameter, Body Material Steel, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Knife Drywall Taping 8In Ergo (360213L)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 10MM, Bit Impact Socket (D014710)
- SPEC OPS Square Drive Screwdriver, #1 x 3-in (SPEC-S1-SQ1)
- SUNEX 3/8" Drive Impact Socket Set, Metric, 13 pcs (3358)
- FEIN Pipe Hacksaw Extension Chain, 45 In. L (30231008000)
- FEIN Dust Extraction Set, Use with SuperCut (92602074014)
- FEIN Arbor, 4 In. L, 5/8-11 Size, Use w/Polisher (63803068020)
- WILLIAMS HANDSAW MITER XT SUPERIOR 20IN (BAH309020X11)
- BAHCO Bahco Bow Saw, Ergo, 30" (10-30-51)
- STANLEY 12 in Steel Hacksaw BlackYellow 2 pc (20-036M)
- SURTEK Hacksaw 10" (120226)
- Fein Cutting and Shaping Tools