Shop All Flap Wheels
Fein
Lamellar Sanding Disc, 6 In, Med, For10F050
Mfr # 63721004015
Zoro # G8147045
Free Shipping & Returns
$94.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 6"
- Grit 60
- Width 2 in
- Grade Medium
- Abrasive Material Fleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63721004015
- Zoro # G8147045
- UPC # 094715398859
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 6" |
Width | 2 in |
Overall Diameter | 5 7/8 in |
Wheel Diameter x Face Width | 5 7/8 in Dia |
Details
Item | Unmounted Lamellar Flap Wheel With Arbor Hole |
Grit | 60 |
Grade | Medium |
Abrasive Material | Fleece |
Abrasive Type | Non-Woven |
Application | Metal Finishing |
Description
Unmounted Lamellar Flap Wheel With Arbor Hole, Abrasive Material Fleece, Grade Medium, Overall Diameter 5 7/8 in, Abrasive Type Non-Woven, Grit 60
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 3'' TC 3-PLY BROWN 36 GRIT (A/O) 1/UNIT (2253)
- NORTON CO Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (66623373759)
- VSM Abrasive Belt, 50 Grit, AO, 3 x 21", PK10, Coated, 3" W, 21" L, 50 Grit, Coarse, Aluminum Oxide, KK711X (54085)
- PFERD 1" x 1" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 80 Grit (45179)
- PFERD 3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNL Type - 180 Grit (46211)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Med, 2-3/8x1x1/4 (A019698)
- WALTER SURFACE TECHNOLOGIES Unmounted Flap Wheel, 4-1/2" Dia., Medium (07M443)
- WEILER 2"x1"x60AO Wolverine Coated Abrasive Flap Wheel 1/4" Stem (30723V)
- CGW ABRASIVES Flap Whl, 3x1x1/4, Med, 80G (36212)
- DYNABRADE Belt, Medium, 1/2"X18" (78020)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4-20 Shank, 120G (12153)
- Fein Flap Wheels