Shop All Flap Wheels
Fein
Lamellar Sanding Disc, 6 In, Fine
Mfr # 63721005019
Zoro # G8301316
product price: $97.35
/ea
Free Shipping & Returns
$97.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 6"
- Grit 80
- Width 2 in
- Grade Fine
- Abrasive Material Fleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63721005019
- Zoro # G8301316
- UPC # 094715398866
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 6" |
Width | 2 in |
Overall Diameter | 5 7/8 in |
Wheel Diameter x Face Width | 5 7/8 in Dia |
Details
Item | Unmounted Lamellar Flap Wheel With Arbor Hole |
Grit | 80 |
Grade | Fine |
Abrasive Material | Fleece |
Abrasive Type | Non-Woven |
Application | Metal Finishing |
Description
Unmounted Lamellar Flap Wheel With Arbor Hole, Abrasive Material Fleece, Grade Fine, Overall Diameter 5 7/8 in, Abrasive Type Non-Woven, Grit 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Grinder Pump, Single Phase, 12.5A, 3450 RPM (509809)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 3", Type R, Grit 36 (A016136)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 40 Grit (30571)
- PFERD Carbide Bur - Flame Shape, SGL Cut - 1/2" x 1¼" x 1/4" Shank - SH-5 (24881)
- WALTER SURFACE TECHNOLOGIES 4-1/4 in. x 4 in. x 5/8-11 Medium Blendex Drum (07M343)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 60 Grit, INOX (45473)
- DYNABRADE Belt, SuperFine, 1/2"X18" (78022)
- MERIT Flap Wheel, AO, 2x1x1/4 In Shank, 80G (08834131514)
- MERIT Flap Wheel, Interleaf, AO, 3x2x1/4 Shk, 120G (08834123203)
- METABO Interleaved Flap Wheel, 4-1/8 In, 60Grit (623486000)
- PFERD 8" x 2" Unmounted Flap Wheel - 1-3/4" A.H. - Aluminum Oxide - 60 Grit (45652)
- Fein Flap Wheels