Shop All Flap Wheels
Fein
Lamellar Sanding Disc, 6 In, Crs, For10F050
Mfr # 63721003017
Zoro # G7915521
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6"
- Grit 40
- Width 2 in
- Grade Coarse
- Abrasive Material Fleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63721003017
- Zoro # G7915521
- UPC # 094715398842
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 6" |
Width | 2 in |
Overall Diameter | 5 7/8 in |
Wheel Diameter x Face Width | 5 7/8 in Dia |
Details
Item | Unmounted Lamellar Flap Wheel With Arbor Hole |
Grit | 40 |
Grade | Coarse |
Abrasive Material | Fleece |
Abrasive Type | Non-Woven |
Application | Metal Finishing |
Description
Unmounted Lamellar Flap Wheel With Arbor Hole, Abrasive Material Fleece, Grade Coarse, Overall Diameter 5 7/8 in, Abrasive Type Non-Woven, Grit 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paddle Assembly 06635, 1/pk (06635)
- MARCO Blast Hose 1" x 50 ft 2 Ply (10SH100)
- NORTON ABRASIVES Combination Grit Benchstone (61463685855)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 81020 DA-F Shop Roll 2" x 50 Yds 100 Grit Handy Roll Aluminum Oxide (81020)
- PFERD 3/8" x 5/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 120 Grit (45079)
- PFERD 1" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 80 Grit (45311)
- MERIT FlapWheel, AO, 6 In Diax1 In Wx1 In AH, 80G (08834122560)
- PFERD 2-1/2" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45266)
- CGW ABRASIVES CGW Abrasives 421-37098 3-4X3-4X1-4 Ao 60 Flap Wheel (421-37098)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 40 (08834137377)
- CGW ABRASIVES CGW Abrasives 42344 Abrasive Flap Disc 4-1/2" x 7/8" 60 Grit Zirconia (42344)
- Fein Flap Wheels