Shop All Hole Saws
Fein
Kbh Carbide Tip 65Mm X 5/32" Hole Saw
Mfr # 63131065010
Zoro # G4703396
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide
- Application Drilling in Sheet Metal Plate Up to 4 mm Thick
- Max. Cutting Depth 4 mm
- Bore Dia. 65 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 4 mm |
Bore Dia. | 65 mm |
Details
Tooth Material | Carbide |
Application | Drilling in Sheet Metal Plate Up to 4 mm Thick |
Item | Kbh Carbide Tip 65Mm X 5/32" Hole Saw |
System of Measurement | Metric |
Description
Kbh Carbide Tip 65Mm X 5/32 In. Hole Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 06-75-3150 1/4-20 x 1 Inch Long Left Hand, Socket Head Screw Replaces Milwaukee 06-75-3150 (SE 06-75-3150)
- SUPERIOR PARTS Aftermarket Magazine Assembly (Steel) 1-Hole (SP 885-827)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55332)
- CRESCENT NICHOLSON 10" Round Single Cut Bastard File - Carded (21854)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- FEIN Kbh Carbide Tip 2 1/16" X 5/32" Hole Saw (63131624010)
- FEIN Kbh Carbide Tip 1 1/2" X 5/32" Hole Saw (63131615010)
- LENOX Hole Saw (LXAH3GSET11)
- CS UNITEC TCT Hole Saw, 15/16" X 1" (1-1-130)
- MILWAUKEE TOOL 2-1/4" Quick Change Sheet Metal Carbide Cutter (49-57-8335)
- ROTHENBERGER Hole Saw, 8 1/4 in dia Saw (126200)
- Fein Hole Saws & Cutters