Shop All Hole Saws
Fein
Kbh Carbide Tip 58Mm X 5/32" Hole Saw
Mfr # 63131058010
Zoro # G4705426
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide
- Application Drilling in Sheet Metal Plate Up to 4 mm Thick
- Max. Cutting Depth 4 mm
- Bore Dia. 58 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 4 mm |
Bore Dia. | 58 mm |
Details
Tooth Material | Carbide |
Application | Drilling in Sheet Metal Plate Up to 4 mm Thick |
Item | Kbh Carbide Tip 58Mm X 5/32" Hole Saw |
System of Measurement | Metric |
Description
Kbh Carbide Tip 58Mm X 5/32 In. Hole Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6-7/8 in. FASTBACK General Purpose Compact Folding Utility Knife with 5 Blade Storage in Red (48-22-1502)
- THEXTON Universal Thread Gauges (THX432)
- KNIPEX Pliers, Angled, 0.091in Dia, 8in. L (46 23 A31)
- STANLEY Gooseneck Wrecking Bar, 1-1/4 In. W (55-504)
- FEIN Kbh Carbide Tip 1 1/2" X 5/32" Hole Saw (63131615010)
- FEIN Kbh Carbide Tip 2 1/16" X 5/32" Hole Saw (63131624010)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- DEWALT Bi-Metal Hole Saws (DAH180012)
- STARRETT 2" Carbide Tipped Hole Saw (CT200)
- MILWAUKEE TOOL 5/16" Diamond Max Hole Saw (49-56-0507)
- GREENLEE Hole Cutter, 1 1/8 In Dia, HSS, 3/8 In Hex (925-1-1/8)
- Fein Hole Saws