Shop All Hole Saws
Fein
Kbh Carbide Tip 49Mm X 5/32" Hole Saw Pi
Mfr # 63131449010
Zoro # G4708996
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide
- Application Pipe Material and Curved Surfaces
- Max. Cutting Depth 4 mm
- Bore Dia. 49 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 4 mm |
Bore Dia. | 49 mm |
Details
Tooth Material | Carbide |
Application | Pipe Material and Curved Surfaces |
Item | Kbh Carbide Tip 49Mm X 5/32" Hole Saw Pi |
System of Measurement | Metric |
Description
Kbh Carbide Tip 49Mm X 5/32 In. Hole Saw Pi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive, Metric 41mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5341MCF)
- WESTWARD Strap Wrench Set, 2 Pc, 4and 12 In Dia Cap (5PV89)
- STEELMAN Diamond Tipped Low Profile T30 Torx Screwdriver (78942)
- OTC Holding Fixture Bench Mounted (7020)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- FEIN Kbh Carbide Tip 1 1/2" X 5/32" Hole Saw (63131615010)
- FEIN Kbh Carbide Tip 2 1/16" X 5/32" Hole Saw (63131624010)
- DIABLO HOLE SAW DIAMOND GRIT 1-3/8in. (DHS1375DG)
- MILWAUKEE TOOL 1-3/8" Quick Change Sheet Metal Carbide Cutter (49-57-8323)
- DIABLO Diablo 1-3/8in Demo Demon Carbide Teeth (DHS1375CTR)
- CENTURY DRILL & TOOL 3/16" Diamond Hole Saw (05571)
- Fein Hole Saws & Cutters