Shop All Hole Saws
Fein
Kbh Carbide Tip 47Mm X 5/32" Hole Saw
Mfr # 63131047010
Zoro # G4708944
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide
- Application Drilling in Sheet Metal Plate Up to 4 mm Thick
- Max. Cutting Depth 4 mm
- Bore Dia. 47 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 4 mm |
Bore Dia. | 47 mm |
Details
Tooth Material | Carbide |
Application | Drilling in Sheet Metal Plate Up to 4 mm Thick |
Item | Kbh Carbide Tip 47Mm X 5/32" Hole Saw |
System of Measurement | Metric |
Description
Kbh Carbide Tip 47Mm X 5/32 In. Hole Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134762001)
- WIDIA Spiral Flute Tap Bottoming, 4 Flutes (GT325005)
- OSG Spiral Flute Tap, Bottoming, 3 (1316210408)
- TRUPER TAMPER STEEL HANDLE 8X8"" (KR-1ST)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- DREMEL Dremel 114-9901 1-8 Inch Tungsten Carbide Cutter (114-9901)
- MILWAUKEE TOOL 1-3/8" Quick Change Steel Plate Carbide Cutter (49-57-8223)
- DEWALT Bi-Metal Hole Saws (DAH180088)
- GREENLEE Carbide Hole Saw, Carbide Tipped, 1-3/8 In (645-1-3/8)
- MILWAUKEE TOOL Hole Dozer Bi-Metal Hole Saw 1 in. (49-56-0043)
- MILWAUKEE TOOL 3 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8643)
- Fein Hole Saws & Cutters