Shop All Hole Saws
Fein
Kbh Carbide Tip 45Mm X 5/32" Hole Saw
Mfr # 63131045010
Zoro # G4708707
product price: $73.35
/ea
$73.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide
- Application Drilling in Sheet Metal Plate Up to 4 mm Thick
- Max. Cutting Depth 4 mm
- Bore Dia. 45 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 4 mm |
Bore Dia. | 45 mm |
Details
Tooth Material | Carbide |
Application | Drilling in Sheet Metal Plate Up to 4 mm Thick |
Item | Kbh Carbide Tip 45Mm X 5/32" Hole Saw |
System of Measurement | Metric |
Description
Kbh Carbide Tip 45Mm X 5/32 In. Hole Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 5Piece Round Blade Screwdriver Set S (SDR11N)
- ZORO SELECT Adjustable Handle, 1.38" Screw Length (MA-49153)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 40 mm Size, Deep Socket, Black Phosphate (49-66-6415)
- HUSQVARNA Diamond Saw Blade, 14" Blade Diameter (582705202)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- FEIN Kbh Carbide Tip 1 1/2" X 5/32" Hole Saw (63131615010)
- FEIN Kbh Carbide Tip 2 1/16" X 5/32" Hole Saw (63131624010)
- MILWAUKEE TOOL 2-1/4" HOLE DOZER w/CARBIDE TEETH (49-56-0724)
- MORSE 3/4" Carbide Grit Hole Saw (MHSG12)
- MORSE 157285 MHST Hole Saw, 1-3/4 in dia, 1-15/16 in D Cutting, Tungsten Carbide Tip Cutting Edge, 5/8-18 (MHST28)
- BLU-MOL 3-1/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (550)
- Fein Hole Saws & Cutters