Shop All Hole Saws
Fein
Kbh Carbide Tip 41Mm X 5/32" Hole Saw
Mfr # 63131041010
Zoro # G4703703
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide
- Application Drilling in Sheet Metal Plate Up to 4 mm Thick
- Max. Cutting Depth 4 mm
- System of Measurement Metric
- Bore Dia. 41 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 4 mm |
Bore Dia. | 41 mm |
Details
Tooth Material | Carbide |
Application | Drilling in Sheet Metal Plate Up to 4 mm Thick |
Item | Kbh Carbide Tip 41Mm X 5/32" Hole Saw |
System of Measurement | Metric |
Description
Kbh Carbide Tip 41Mm X 5/32 In. Hole Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Right Angle Drive, Mini Right Angle Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm (SX264)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-648)
- MILWAUKEE TOOL 1/4 in. Drive 3/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9001)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.030 In (513-472-10E)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- RICHELIEU HARDWARE 3 3/8-inch (86 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (963261)
- BOSCH 3/16" 5mm Diamond Grit Hole Saw (HDG316)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1 1/4" dia (DAH3114)
- STARRETT 6" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0600)
- MORSE 2-5/8" Bi-Metal Hole Saw (MHSA42C)
- LENOX Hole Saw, Bi-Metal, Dia 1-1/16 (3001717L)
- Fein Hole Saws & Cutters