Shop All Hole Saws
Fein
Kbh Carbide Tip 40Mm X 5/32" Hole Saw
Mfr # 63131040010
Zoro # G4704482
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide
- Application Drilling in Sheet Metal Plate Up to 4 mm Thick
- Max. Cutting Depth 4 mm
- Bore Dia. 40 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 4 mm |
Bore Dia. | 40 mm |
Details
Tooth Material | Carbide |
Application | Drilling in Sheet Metal Plate Up to 4 mm Thick |
Item | Kbh Carbide Tip 40Mm X 5/32" Hole Saw |
System of Measurement | Metric |
Description
Kbh Carbide Tip 40Mm X 5/32 In. Hole Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT WOOD CHISL 1-1/4"" (DWHT16860)
- FISKARS PULL SAW FOLDNG FLUSH 6in. (730500-1001)
- JONARD TOOLS 6 3/4 in Crimper RG-59, RG-6, and RG-11 (CT-200)
- PROTO 3/4 in Drive Impact Socket 1 1/8 in Size, Standard Socket, black oxide (J07518S)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- MILWAUKEE TOOL 11/16 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0700)
- CHAMPION CUTTING TOOL 3/4in CT5 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth, Pilot Drill & Ejector Spring (CHA CT5-3/4)
- DISSTON Blu-Mol 0.75 In. Xtreme Carbide Tipped Hole Saw (C12)
- BLAIR EQUIPMENT CO HOLECUTTER 3" (BL14684)
- MORSE Hole Cutter, Deep, Series: CTD, 3-5/8 in dia, 1 in Cutting Depth, 1/4 in Drill, Carbide Cutting Edge (CTD58)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 4In (600042CF)
- Fein Hole Saws