Shop All Hole Saws
Fein
Kbh Carbide Tip 38Mm X 5/32" Hole Saw Pi
Mfr # 63131438010
Zoro # G4700587
product price: $82.79
/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide
- Application Pipe Material and Curved Surfaces
- Max. Cutting Depth 4 mm
- Bore Dia. 38 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 4 mm |
Bore Dia. | 38 mm |
Details
Tooth Material | Carbide |
Application | Pipe Material and Curved Surfaces |
Item | Kbh Carbide Tip 38Mm X 5/32" Hole Saw Pi |
System of Measurement | Metric |
Description
Kbh Carbide Tip 38Mm X 5/32 In. Hole Saw Pi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #8-32 Combination Drill & Tap (5498284)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 43mm (84854)
- PERFORMANCE TOOL 2/3 Jaw Gear Puller 5 1/2 X 7 In Gear Puller-2/3, W87127 (W87127)
- SUPERCUT 115-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (448795)
- FEIN Kbh Carbide Tip 2 1/16" X 5/32" Hole Saw (63131624010)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- FEIN Kbh Carbide Tip 1 1/2" X 5/32" Hole Saw (63131615010)
- MALCO 100mm Gutter Outlet Saw (GOS5 EV)
- CMT Multi-Purpose Hole Saw, 2-7/8" (550-073)
- GREENLEE Hole Saw, 4 in. Dia., Variable Pitch (825-4)
- MORSE Hole Cutter, Metal, Saw Diameter 3 in. (CTS48)
- Fein Hole Saws & Cutters