Shop All Hole Saws
Fein
Kbh Carbide Tip 38Mm X 5/32" Hole Saw
Mfr # 63131038010
Zoro # G4703588
product price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide
- Application Drilling in Sheet Metal Plate Up to 4 mm Thick
- Max. Cutting Depth 4 mm
- System of Measurement Metric
- Bore Dia. 38 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 4 mm |
Bore Dia. | 38 mm |
Details
Tooth Material | Carbide |
Application | Drilling in Sheet Metal Plate Up to 4 mm Thick |
Item | Kbh Carbide Tip 38Mm X 5/32" Hole Saw |
System of Measurement | Metric |
Description
Kbh Carbide Tip 38Mm X 5/32 In. Hole Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650510108)
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 5 In. (R025B-PSV-1)
- CARMEX Threading Insert, 11 IR A60 BMA (11 IR A60 BMA)
- PALMGREN Bench Lathe, 115V, 1ph, 8"x12" (9684508)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- FEIN Kbh Carbide Tip 2 1/16" X 5/32" Hole Saw (63131624010)
- FEIN Kbh Carbide Tip 1 1/2" X 5/32" Hole Saw (63131615010)
- CHAMPION CUTTING TOOL 1-15/16in CT7 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth, (CHA CT7-1-15/16)
- MORSE 3/4" Carbide Grit Hole Saw (MHSG12)
- DIABLO Hole Saw 1-7/16" (DHS1438)
- MORSE Hole Cutter, Metal, Saw Diam. 1-5/16in. (CTD21)
- Fein Hole Saws & Cutters