Shop All Hole Saws
Fein
Kbh Carbide Tip 37Mm X 5/32" Hole Saw
Mfr # 63131037010
Zoro # G4703177
product price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide
- Application Drilling in Sheet Metal Plate Up to 4 mm Thick
- Max. Cutting Depth 4 mm
- Bore Dia. 37 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 4 mm |
Bore Dia. | 37 mm |
Details
Tooth Material | Carbide |
Application | Drilling in Sheet Metal Plate Up to 4 mm Thick |
Item | Kbh Carbide Tip 37Mm X 5/32" Hole Saw |
System of Measurement | Metric |
Description
Kbh Carbide Tip 37Mm X 5/32 In. Hole Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 5/8 in Size 6 pt Deep Depth, Black Oxide (J7720HT)
- DRILL AMERICA 9/16"-12 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 9/16"-12 (DWT54761)
- MITUTOYO Cggi, 5-15mm (209-301)
- FREUD Heavy-Duty Rip Blade, 10 (LM72M010)
- FEIN Kbh Carbide Tip 2 1/16" X 5/32" Hole Saw (63131624010)
- FEIN Kbh Carbide Tip 1 1/2" X 5/32" Hole Saw (63131615010)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- MORSE 3-5/8" Bi-Metal Hole Saw (MHSA58C)
- STARRETT 2" Carbide Tipped Hole Saw (CT200)
- LENOX Hole Saw, Bi-Metal, Dia 5-1/2 (3008888L)
- DEWALT Bi-Metal Hole Saws (DAH180066)
- Fein Hole Saws & Cutters