Shop All Hole Saws
Fein
Kbh Carbide Tip 36Mm X 5/32" Hole Saw Pi
Mfr # 63131436010
Zoro # G4700842
product price: $78.65
/ea
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide
- Application Pipe Material and Curved Surfaces
- Max. Cutting Depth 4 mm
- System of Measurement Metric
- Bore Dia. 36 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 4 mm |
Bore Dia. | 36 mm |
Details
Tooth Material | Carbide |
Application | Pipe Material and Curved Surfaces |
Item | Kbh Carbide Tip 36Mm X 5/32" Hole Saw Pi |
System of Measurement | Metric |
Description
Kbh Carbide Tip 36Mm X 5/32 In. Hole Saw Pi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Drill Chuck, Steel, Size 1/4" (79675)
- MILWAUKEE TOOL 19/64" Thunderbolt Titanium Coated Drill Bit (48-89-2216)
- HHIP 1" Straight Boring Shank With 1-1/2~18 Mounting Thread (1001-0076)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 11mm Size (1306)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- FEIN Kbh Carbide Tip 1 1/2" X 5/32" Hole Saw (63131615010)
- FEIN Kbh Carbide Tip 2 1/16" X 5/32" Hole Saw (63131624010)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1" dia (DAH31)
- STARRETT 2" Carbide Tipped Hole Saw (CT200)
- LENOX Hole Saw (LXAH3218)
- DIABLO Steel Demon Carbide Teeth Hole Cutter, 2 (DHS2500CF)
- Fein Hole Saws