Shop All Hole Saws
Fein
Kbh Carbide Tip 36Mm X 5/32" Hole Saw
Mfr # 63131036010
Zoro # G4703168
product price: $64.55
/ea
$64.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tooth Material Carbide
- Application Drilling in Sheet Metal Plate Up to 4 mm Thick
- Max. Cutting Depth 4 mm
- System of Measurement Metric
- Bore Dia. 36 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 4 mm |
Bore Dia. | 36 mm |
Details
Tooth Material | Carbide |
Application | Drilling in Sheet Metal Plate Up to 4 mm Thick |
Item | Kbh Carbide Tip 36Mm X 5/32" Hole Saw |
System of Measurement | Metric |
Description
Kbh Carbide Tip 36Mm X 5/32 In. Hole Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 2.00mm (47243)
- VEGA Hex and Hex Ball, T-Handle, 5/32 x 6 in (LTB5326)
- GREENFIELD THREADING Spiral Point Tap Plug, 2 Flutes (330110)
- S&G TOOL AID QUICK CHANGE CHISEL RETAINING RING (SG94400)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- FEIN Kbh Carbide Tip 1 1/2" X 5/32" Hole Saw (63131615010)
- FEIN Kbh Carbide Tip 2 1/16" X 5/32" Hole Saw (63131624010)
- MILWAUKEE TOOL 1-3/16 " Quick Change Steel Plate Carbide Cutter (49-57-8217)
- DISSTON Remgrit 2.5 In. Carbide Grit Hole Saw (G040)
- MORSE 1-11/16" Carbide Grit Hole Saw (MHSG27)
- CHAMPION CUTTING TOOL 7/8in CT5 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth, Pilot Drill & Ejector Spring (CHA CT5-7/8)
- Fein Hole Saws & Cutters