Shop All Hole Saws
Fein
Kbh Carbide Tip 33Mm X 5/32" Hole Saw Pi
Mfr # 63131433010
Zoro # G4700718
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide
- Application Pipe Material and Curved Surfaces
- Max. Cutting Depth 4 mm
- System of Measurement Metric
- Bore Dia. 33 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 4 mm |
Bore Dia. | 33 mm |
Details
Tooth Material | Carbide |
Application | Pipe Material and Curved Surfaces |
Item | Kbh Carbide Tip 33Mm X 5/32" Hole Saw Pi |
System of Measurement | Metric |
Description
Kbh Carbide Tip 33Mm X 5/32 In. Hole Saw Pi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive, SAE 2-3/16" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10830)
- RIDGID Pipe Thread Die, 1 1/4In, Alloy, 4 Pc (37840)
- KRAFT TOOL Button to Male Thread Ad, 1-3/4" Diameter (CC286)
- MILWAUKEE TOOL 1/2" Drive Keyed Chuck (48-66-1481)
- FEIN Kbh Carbide Tip 1 1/2" X 5/32" Hole Saw (63131615010)
- FEIN Kbh Carbide Tip 2 1/16" X 5/32" Hole Saw (63131624010)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- MORSE 3-1/8" Bi-Metal Hole Saw (MHS50)
- RUKO 1-1/4" Bi-Metal High Speed Steel Hole Saw (106032)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/4" (44mm) (DCH0134-G)
- MILWAUKEE TOOL 1-1/16" Quick Change Steel Plate Carbide Cutter (49-57-8213)
- Fein Hole Saws & Cutters