Shop All Hole Saws
Fein
Kbh Carbide Tip 31Mm X 5/32" Hole Saw
Mfr # 63131031010
Zoro # G4703527
product price: $56.85
/ea
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide
- Application Drilling in Sheet Metal Plate Up to 4 mm Thick
- Max. Cutting Depth 4 mm
- Bore Dia. 31 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 4 mm |
Bore Dia. | 31 mm |
Details
Tooth Material | Carbide |
Application | Drilling in Sheet Metal Plate Up to 4 mm Thick |
Item | Kbh Carbide Tip 31Mm X 5/32" Hole Saw |
System of Measurement | Metric |
Description
Kbh Carbide Tip 31Mm X 5/32 In. Hole Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Insert Install Tool, Prewinder, 8-32 (3532-8GHIP)
- HHIP 1/4" Abrasive Cut-Off Wheel Mandrel (3900-6250)
- SUPERCUT 141-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (209129)
- VEGA Slotted Bit Finder 12 (12-14) x 3-3/4 (BF12)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- FEIN Kbh Carbide Tip 2 1/16" X 5/32" Hole Saw (63131624010)
- FEIN Kbh Carbide Tip 1 1/2" X 5/32" Hole Saw (63131615010)
- MILWAUKEE TOOL 4-3/4 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0847)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-5/8 (MHSTK42)
- MILWAUKEE TOOL 4-1/2" Hole Dozer Bi-Metal Hole Saw (49-56-0233)
- MORSE Carbide Hole Cutter, 1-5/8in Hole, 3/16inD (CTS26)
- Fein Hole Saws & Cutters