Shop All Hole Saws
Fein
Kbh Carbide Tip 30Mm X 5/32" Hole Saw
Mfr # 63131030010
Zoro # G4703667
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide
- Application Drilling in Sheet Metal Plate Up to 4 mm Thick
- Max. Cutting Depth 4 mm
- Bore Dia. 30 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 4 mm |
Bore Dia. | 30 mm |
Details
Tooth Material | Carbide |
Application | Drilling in Sheet Metal Plate Up to 4 mm Thick |
Item | Kbh Carbide Tip 30Mm X 5/32" Hole Saw |
System of Measurement | Metric |
Description
Kbh Carbide Tip 30Mm X 5/32 In. Hole Saw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Vibration Isolation Mount, Thread M12 (351-75-55-M12-SS-55)
- DIXON Pinch-On Clamp, Tool Standard Jaw (1098)
- STEELMAN 7mm Nut Driver Bit Socket (97489)
- MALCO Quick Open Utility Knife (9PK)
- FEIN Kbh Carbide Tip 1 1/2" X 5/32" Hole Saw (63131615010)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- FEIN Kbh Carbide Tip 2 1/16" X 5/32" Hole Saw (63131624010)
- MILWAUKEE TOOL 1" Shockwave Impact Hole Saw (49-56-9815)
- MILWAUKEE TOOL 3/4" Hole Dozer Bi-Metal Hole Saw (49-56-9605)
- GREENLEE Hole Saw, 4-1/8 in. Dia., Variable Pitch (825-4-1/8)
- STARRETT 75mm Fast Cut Metric Hole Saw Bi-Metal HSS (FCH075M-G)
- Fein Hole Saws