Shop All Hole Saws
Fein
Kbh Carbide Tip 29Mm X 5/32" Hole Saw
Mfr # 63131029010
Zoro # G4701655
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide
- Application Drilling in Sheet Metal Plate Up to 4 mm Thick
- Max. Cutting Depth 4 mm
- Bore Dia. 29 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 4 mm |
Bore Dia. | 29 mm |
Details
Tooth Material | Carbide |
Application | Drilling in Sheet Metal Plate Up to 4 mm Thick |
Item | Kbh Carbide Tip 29Mm X 5/32" Hole Saw |
System of Measurement | Metric |
Description
Kbh Carbide Tip 29Mm X 5/32 In. Hole Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Reciprocating Saw Blade Set, Thick Metal (48-00-5202, 48-00-5202)
- SUNEX Impact Socket Extension 5", 1/2" Drive (SUN2505)
- HHIP 1/8 X 4" 10 Pair Precision Parallel Set (3900-3002)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- FEIN Kbh Carbide Tip 2 1/16" X 5/32" Hole Saw (63131624010)
- FEIN Kbh Carbide Tip 1 1/2" X 5/32" Hole Saw (63131615010)
- MONTANA BRAND 1-1/4 In. Diamond/Tile Hole Saw Cup (MB-65209)
- DIABLO Dhs2500 High Performance Hole Saw (DHS2500)
- STARRETT 4-1/8" Synthetic Diamond Grit Hole Saw (KD0418-N)
- MORSE Hole Cutter, Metal, Saw Diameter 2-3/8in. (CTS38)
- Fein Hole Saws