Shop All Hole Saws
Fein
Kbh Carbide Tip 27Mm X 5/32" Hole Saw Pi
Mfr # 63131427010
Zoro # G4706388
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide
- Application Pipe Material and Curved Surfaces
- Max. Cutting Depth 4 mm
- System of Measurement Metric
- Bore Dia. 27 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 4 mm |
Bore Dia. | 27 mm |
Details
Tooth Material | Carbide |
Application | Pipe Material and Curved Surfaces |
Item | Kbh Carbide Tip 27Mm X 5/32" Hole Saw Pi |
System of Measurement | Metric |
Description
Kbh Carbide Tip 27Mm X 5/32 In. Hole Saw Pi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Structural Open-End Wrench, 1" opening dimension. (C906B)
- IDEAL 6 in Wire Stripper Solid: 6 to 14 AWG, Stranded: 8 to 16 AWG (45-418)
- CRESCENT WRENCH COMBO 15/16"" (CCW12)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 90 Deg (46 21 A01 SBA)
- FEIN Kbh Carbide Tip 2 1/16" X 5/32" Hole Saw (63131624010)
- FEIN Kbh Carbide Tip 1 1/2" X 5/32" Hole Saw (63131615010)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- CRAFTSMAN Bi-Metal Unarbored Hole Saw, 3 (CMAH13U)
- LENOX Arbor Extension (1852047)
- MILWAUKEE TOOL 2-1/4" HOLE DOZER w/CARBIDE TEETH (49-56-0724)
- MILWAUKEE TOOL 1-1/2" Diamond Max Hole Saw (49-56-5630)
- Fein Hole Saws