Shop All Hole Saws
Fein
Kbh Carbide Tip 27Mm X 5/32" Hole Saw
Mfr # 63131027010
Zoro # G4701427
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide
- Application Drilling in Sheet Metal Plate Up to 4 mm Thick
- Max. Cutting Depth 4 mm
- System of Measurement Metric
- Bore Dia. 27 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 4 mm |
Bore Dia. | 27 mm |
Details
Tooth Material | Carbide |
Application | Drilling in Sheet Metal Plate Up to 4 mm Thick |
Item | Kbh Carbide Tip 27Mm X 5/32" Hole Saw |
System of Measurement | Metric |
Description
Kbh Carbide Tip 27Mm X 5/32 In. Hole Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY TROWELS BY BON el, Square, Golden Stainless, 14 X 5, Wood, Short Shank (66-142)
- WESTWARD Alloy Steel Plug Tap, 12-24 UNC (CCT1060-52)
- NANUK CASES Customized Foam Insert for 6Up, 935-FOAM_6UP (935-FOAM_6UP)
- DIXON Premium Safety Blow Gun (D204-30P)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- MORSE Hole Cutter, Shallow, Series: CTS, 2-1/8 in dia, 3/16 in Cutting Depth, 1/4 in Drill, Carbide Cuttin (CTS34)
- MORSE Carbide Hole Cutter, 1-5/8in. Hole, 1in. D (CTD26)
- LENOX SAW HOLE5/8""BIMETAL (2079269)
- STARRETT 3-1/8" (79mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0318)
- MORSE 116916 Mechanic Hole Saw Kit, 7 pc, Bi-Metal (MHS05M)
- DIABLO Carbide-Tipped Wood and Metal Holesaw (DHS4625CT)
- Fein Hole Saws & Cutters