Shop All Hole Saws
Fein
Kbh Carbide Tip 26Mm X 5/32" Hole Saw Pi
Mfr # 63131426010
Zoro # G4706284
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide
- Application Pipe Material and Curved Surfaces
- Max. Cutting Depth 4 mm
- Bore Dia. 26 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 4 mm |
Bore Dia. | 26 mm |
Details
Tooth Material | Carbide |
Application | Pipe Material and Curved Surfaces |
Item | Kbh Carbide Tip 26Mm X 5/32" Hole Saw Pi |
System of Measurement | Metric |
Description
Kbh Carbide Tip 26Mm X 5/32 In. Hole Saw Pi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 135 Deg. Jobber Length Drill Bit (401J73)
- LENOX Band Saw Blade, 10 ft. 9-1/2" L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1852232)
- WESTWARD Cornerbead Clincher w/Mallet, 13-1/2 x 3 (13A765)
- TEKTON 8-Tool Mini Pliers Pouch (OTP50201)
- FEIN Kbh Carbide Tip 1 1/2" X 5/32" Hole Saw (63131615010)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- FEIN Kbh Carbide Tip 2 1/16" X 5/32" Hole Saw (63131624010)
- MILWAUKEE TOOL 1-1/8" Diamond Max Hole Saw (49-56-5615)
- MORSE 3/4" Bi-Metal Hole Saw (MHSA12C)
- RELTON HS SERIES HS 1-7/8 dia x 1.0 dd Complete Carbide Tipped Hole Saw (HS-30)
- KLEIN TOOLS Bi-Metal Hole Saw, 4-1/2-Inch (31972)
- Fein Hole Saws