Shop All Hole Saws
Fein
Kbh Carbide Tip 24Mm X 5/32" Hole Saw
Mfr # 63131024010
Zoro # G4709827
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide
- Application Drilling in Sheet Metal Plate Up to 4 mm Thick
- Max. Cutting Depth 4 mm
- System of Measurement Metric
- Bore Dia. 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 4 mm |
Bore Dia. | 24 mm |
Details
Tooth Material | Carbide |
Application | Drilling in Sheet Metal Plate Up to 4 mm Thick |
Item | Kbh Carbide Tip 24Mm X 5/32" Hole Saw |
System of Measurement | Metric |
Description
Kbh Carbide Tip 24Mm X 5/32 In. Hole Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams T-Handle Hex Driver, 3.0mm x 6" (HKT-3MM)
- PROTO Locking Extension 1/2" Dr, 10 in L, 1 Pieces, Chrome (J5463L)
- STARRETT End Measuring Rod Set, 1/4 In Dia, 5 Pcs (S234E)
- WESTWARD Eyeshield, plain and Magnify (TTALES001G)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- FEIN Kbh Carbide Tip 2 1/16" X 5/32" Hole Saw (63131624010)
- FEIN Kbh Carbide Tip 1 1/2" X 5/32" Hole Saw (63131615010)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1 1/2" dia (DAH3112)
- ICE HARDENED 2 5/8 Holesaw (49-56-0158)
- MORSE 5-1/2" Bi-Metal Hole Saw (MHS88)
- IDEAL Hole Saw, 13/16 (36-515)
- Fein Hole Saws